- 6.2 A
- 0 to 2,500 RPM
- Drywall Screw Gun
features
- Adjustable depth control
| Family Name | Drywall Screw Gun |
| Type | Drywall |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Amps | 6.2 A |
| Dia. | N/A |
| Weight | 4.65 LB |
| Family Name | Drywall Screw Gun |
| Type | Drywall |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| RPM [Max] | 2500 rpm |
| Amps | 6.2 A |
| Dia. | N/A |
| Weight | 4.65 LB |