- 1/2" Capacity
- 850 rpm
- 120 VAC
features
- Reversible
- Electric motor with cut steel helical gearing
- Auxiliary handle provides steadier drilling and extra leverage
includes
- Auxiliary handle
| Capacity, in | 0.5 in |
| Voltage Rating | 115 |
| RPM [Max] | 850 rpm |
| Type | Drill |
| Amps | 7.8 A |
| Cordless | No |
| Weight | 5.3 LB |

