- 9 A
- 100 Fastener Capacity
- w/Case, 8 ft 3-Wire Cord
- Uses 3/16" W Staples 5/16" to 9/16" Long
- Electric Stapler
features
- Heavy-duty 9 A drive coil
- Drives one fastener per second
- Soft grip handle
- 100 fastener capacity
- Rapid fire
includes
- Carrying case
- 8' three-wire cord
compliances
- 0
| Amps | 9 A |
| Nail/Staple Length | 5/16 in to 9/16 in |
| Family Name | Electric Stapler |
| Type | Stapler |
| Capacity | 100 Nails |
| Weight | 7.7 LB |
| EAN or UPC | 19907272311 |

