- 15 A
- 100 Fastener Capacity
- w/Case, 8 Ft 3-Wire Cord
- Uses T-Head Brads 3/8" to 1 3/16"
- Brad Nailer
features
- Heavy-duty 15 A drive coil
- Soft grip handle
- 100 fastener capacity
- Rapid fire
- Drives one fastener per second
includes
- Carrying case
- 8' three-wire cord
compliances
- 0
| Type | Stapler |
| Amps | 15 A |
| Family Name | Brad Nailer |
| Nail/Staple Length | 3/8 in to 1 3/16 in |
| Capacity | 100 Nails |
| Weight | 9.0 LB |
| EAN or UPC | 19907272335 |

