- Impact Wrench
- 1/2" Square Drive w/ Ball Retention
- 2100 imp
- 1200 max rpm
- 250-300 ft lbs Torque
features
- 1/2" square drive with ball retention
- 7.5 amp motor
- 1200 rpm/ 2100 imp
- 250 to 300 ft lb torque
- Ball and sleeve bearings
- Live tool indicator in handle
- Includes case
| Impacts Per Minute | 2100 ipm |
| Control Type | Rocker Switch |
| Handle Type | T-Handle |
| Drive Size | 1/2 in |
| Torque [Max] | 350 ft lb |
| Torque [Min] | 250 ft lb |
| Cordless | No |
| RPM [Max] | 1200 rpm |
| Length | 16 in |
| Amps | 7.5 A |
| Weight | 11.4 LB |
| EAN or UPC | 33287137169 |

