- 3.8 A
- 23,000 RPM
- w/Collet Wrenches, Laminate Bit, Case
- Laminate Trimmer
applications
- Wood
- Plastic
- Laminates
features
- Lightweight nylon base housing for easy one hand operation
- Replaceable motor brushes
- Adjustable depth control
- Depth lock maintains desired depth for prolonged cuts
- Single speed capability
- Conveniently located side switch for easy control
includes
- Storage case
- Collet wrench
- Laminate bit
| Depth Adjustment | 1 1/4 in |
| RPM [Max] | 23000 rpm |
| Amps | 3.8 A |
| Family Name | Laminate Trimmer |
| Weight | 5.15 LB |

