- 5 1/2" Blade
- 6.5 A
- 4,000 RPM
- Cuts 2" x 4" at 90°
- w/Blade, Blade Wrench
features
- Left side blade
includes
- Wrench
- Blade
| Blade Dia. | 5 1/2 in |
| Amps | 6.5 A |
| Depth of Cut @ 90° | 2 in |
| RPM [Max] | 4000 rpm |
| Cordless | No |
| Family Name | 5 1/2" Industrial Trim Saw |
| Voltage Rating | 120 |
| Weight | 8.3 LB |

