- 7 1/4" Blade
- 13 A
- 4,400 RPM
- w/Blade and Wrench
- Worm Drive
includes
- Wrench
- Blade
| Amps | 13 A |
| Blade Dia. | 7 1/4 in |
| RPM [Max] | 4400 rpm |
| Family Name | 7 1/4 in Worm Drive Circular Saw |
| Cordless | No |
| Voltage Rating | 120 |
| Weight | 19.0 LB |
| Amps | 13 A |
| Blade Dia. | 7 1/4 in |
| RPM [Max] | 4400 rpm |
| Family Name | 7 1/4 in Worm Drive Circular Saw |
| Cordless | No |
| Voltage Rating | 120 |
| Weight | 19.0 LB |