- 4 1/4"
- 7 A
- 11,000 rpm
- Compact Design
- Angle Grinder Kit
features
- Right angle design allows optimal leverage and access to tight spaces
- Wheel guard provides a safety shield between wheel and operators hands
- Heavy-duty slide lock-on switch
- Grinding wheel guard directs sparks away from operator
- DC capability
- Ergonomically designed in line grip
- Compact design
- Dual position auxiliary handle mounts on the either side
- Locking spindle provides quick and easy wheel changes
| Family Name | 4 1/4 in Angle Grinder Kit |
| Voltage Rating | 120 |
| RPM | 11000 rpm |
| Grinding Wheel Dia. | 4 1/4 in |
| Amps | 7 A |
| Weight | 10.5 LB |

