- 5 A
- 3,000 SPM
- w/Blade, Chip Shield
- Saber Saw
features
- Clic blade change system allows no tool blade change
- 6' cord
- Infinite speed lock
- Exhaust air deflector switch blows off cutting line
- Adjustable foot plate tilts left and right
- Variable speed
- Trigger actuated
includes
- Three blades
- Standard and mar-proof foot
- Carrying case
| Family Name | 5 Amp Saber Saw |
| Strokes Per Minute | 3000 strokes/min |
| Amps | 5 A |
| Voltage Rating | 120 VAC |
| Weight | 7.0 LB |

