- 6.5 A
- 10,000 RPM
- Industrial Biscuit Plate Jointer
features
- Rack and pinion fence adjust from 0° to 90°
- Auxiliary handle provides for steadier cuts and extra leverage
- Retractable antislip pins help keep material in place while slot is cut
- Adjustable guide fence for precision operation
- Antislip fence provides positive contact with surface
- Adjustable depth control
- Sawdust ejection chute keeps work surface clear
- Easy to view scale for precise blade setting
includes
- Sawdust collection bag
- Blades or knives
- Carrying case
| RPM | 10000 rpm |
| Amps | 6.5 A |
| Adjustable | 0° to 90° |
| Family Name | 6.5 Amp Industrial Biscuit Plate Jointer |
| Weight | 14.55 LB |

