- 3 A
- 12,000 Orbits/Min
- 5" Diameter w/Vac Holes
- Orbital Sander
features
- Dust collection system for keeping work area clean
- Random orbit for fast, swirl-free finish sanding
| Type | Orbital Sander |
| Voltage Rating | 120 |
| RPM [Max] | 12000 rpm |
| Amps | 3 A |
| Pad or Belt Size | 5 in |
| Family Name | 3 Amp Orbital Sander |
| Weight | 4.1 LB |

