- 2 A
- 14,000 Orbits/Min
- Uses 1/4 Sheet
- w/Sandpaper Punch Hole
- Orbital Sander
features
- Dust collection system for keeping work area clean
includes
- Sandpaper hole punch
| RPM [Max] | 14000 rpm |
| Type | Orbital Sander |
| Pad or Belt Size | 4 in Round |
| Family Name | 2 Amp Orbital Sander |
| Voltage Rating | 120 |
| Amps | 2 A |
| Weight | 5.4 LB |

