- 2.6 A
- 12,000 Orbits/Min
- 5" Diameter w/Vac Holes
- Orbital Sander
features
- Random orbit for fast, swirl-free finish sanding
| Family Name | 2.6 Amp Orbital Sander |
| Type | Orbital Sander |
| Amps | 2.6 A |
| RPM [Max] | 12000 rpm |
| Voltage Rating | 120 |
| Pad or Belt Size | 5 in |
| Weight | 4.05 LB |

