- 3/8" Capacity
- 2500 rpm
- 110-120 VAC
features
- Two speed gearbox
- 24 position clutch
- Auxiliary handle provides steadier drilling and extra leverage
- Keyless chuck provides quick and easy bit changes
- Reversible motor for easy driving
includes
- 30 piece bit set
- Storage case
| Cordless | No |
| Voltage Rating | 115 |
| Amps | 5.5 A |
| Type | Drill |
| RPM [Max] | 2500 rpm |
| Capacity, in | 0.375 in |
| Torque | 660 in lb |
| Weight | 42.4 LB |

