- 3/8" Capacity
- 1500 rpm
- 120 VAC
features
- Works in tight places
- Small grip fits perfectly in the hand for comfort and control
- One-touch reverse button allows one-handed use
- Comfortable ergonomic handle
includes
- Storage case
| Amps | 3.2 A |
| Length | 10 1/4 in |
| Capacity, in | 0.375 in |
| Type | Close Quarter Drill |
| Cordless | No |
| Voltage Rating | 115 |
| RPM [Max] | 1500 rpm |
| Weight | 3.5 LB |

