- 1/2" Square Drive
- 7 1/2 A
- 2,100 RPM
- 240 Ft/Lbs of Torque
- Impact Wrench
features
- Two speed
- Hog ring rocker switch
- Tackles the toughest jobs
includes
- Storage case
| Impacts Per Minute | 2700 ipm |
| Drive Size | 1/2 in |
| Amps | 7.5 A |
| Cordless | No |
| Family Name | 1/2 in Drive Impact Wrench |
| Torque | 240 ft lb |
| Voltage Rating | 120 |
| Socket Retention | Hog Ring |
| RPM [Max] | 2100 rpm |
| Weight | 4.25 LB |

