- 1/8" Key Size
- Short Arm
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Type | Short Arm |
| Inch/Metric | Inch |
| Key Size | 1/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 714994281351 |
| NSN Number | 5120-01-398-7652 |
| Type | Short Arm |
| Inch/Metric | Inch |
| Key Size | 1/8 in |
| Weight | 0.1 LB |
| EAN or UPC | 714994281351 |
| NSN Number | 5120-01-398-7652 |