Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-28172

9-28172

Hex Key
Item #101878401
  • 1/8" Key Size
  • Long Arm
Craftsman Tool9-28172
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/8" Key Size
  • Long Arm

description

  • Proper tool storage recommended.

features

  • Rugged alloy steel
  • Heat-treated for greater strength
Key Size 1/8 in
Type Long Arm
Inch/Metric Inch
Weight 0.1 LB
EAN or UPC 714994281726
NSN Number 5120-01-398-7675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison