- 5/32" Key Size
- Long Arm
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Key Size | 5/32 in |
| Type | Long Arm |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 714994281733 |
| NSN Number | 5120-01-398-7678 |
| Key Size | 5/32 in |
| Type | Long Arm |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 714994281733 |
| NSN Number | 5120-01-398-7678 |