- 1/4" Key Size
- Long Arm
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Inch/Metric | Inch |
| Type | Long Arm |
| Key Size | 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 409281760007 |
| NSN Number | 5120-01-398-9320 |
| Inch/Metric | Inch |
| Type | Long Arm |
| Key Size | 1/4 in |
| Weight | 0.1 LB |
| EAN or UPC | 409281760007 |
| NSN Number | 5120-01-398-9320 |