- 7/64" Key Size
- Long Arm
description
- Proper tool storage recommended.
features
- Rugged alloy steel
- Heat-treated for greater strength
| Type | Long Arm |
| Key Size | 7/64 in |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 714994281856 |
| NSN Number | 5120-01-398-7669 |
| Type | Long Arm |
| Key Size | 7/64 in |
| Inch/Metric | Inch |
| Weight | 0.1 LB |
| EAN or UPC | 714994281856 |
| NSN Number | 5120-01-398-7669 |