- Soft Start Router with LED Worklights
- 12.5 amp
- 2-1/4 hp
- 1/4" & 1/2" Collets
features
- High performance 12.5 amp variable speed motor (12,000 to 25,000 rpm)
- Electronic feedback contol maintains constant speed under load
- Permanently lubricated 100% ball bearings
- Toggle on/off switch and six-stage variable speed dial
- Steel motor housing & Magnesium fixed base
- 1/64" micro depth adjustments with rapid bypass button
- Fixed base features dual full view windows and three LED lights
- Live tool indicator when connected to power
- Ergonomic handles with soft-grip
- Twist and Lock vac adapter
- Includes 1/4" and 1/2" collets, detachable 10 ft cord and storage case
includes
- Wrench
- Edge guide
- Twist and lock vac adapter
- Motor unit
- Fixed base
- 1/4" and 1/2" collet
- Hex key
- Screws
- Carrying case
- How-to guide and operators manual
| Amps | 12.5 A |
| Depth Adjustment | 1/64 in |
| Collet Capacity | 1/4 in, 1/2 in |
| Speed (RPM) | 25000 |
| Weight | 15.54 LB |
| EAN or UPC | 714994281900 |

