- 2 3/4" Metal Cutting Jig Saw Blade
applications
- General-purpose metal
features
- Heat-treated M-2 speed steel
- Individually ground teeth for the sharpest edge
- Fits all Craftsman® jig saws
- Eight per package
| Length | 2 3/4 in |
| Blade Type | Metal Cutting |
| Teeth Per Inch | 20 |
| Weight | 0.13 LB |

