- 3 5/8" Wood Cutting Jig Saw Blade
applications
- Bi-metal
- General-purpose wood
features
- Two per package
- Fits all Craftsman® jig saws
- High speed steel teeth
- Durable high carbon steel backs
- Individually ground teeth for the sharpest edge
| Blade Type | Wood Cutting |
| Blade Material | Bi-Metal |
| Teeth Per Inch | 10 |
| Length | 3 5/8 in |
| Weight | 0.1 LB |

