- 6" Blade
- 7 TPI
- Universal Style
- Jig Saw Blade
applications
- Fast cutting wood
features
- High carbon steel
- Heat-treated and austempered for durability
- Individually ground teeth for the sharpest edge
- Fits all Craftsman® jig saws
| Length | 6 in |
| Teeth Per Inch | 7 |
| Blade Type | Wood Cutting |
| Family Name | 6 in Jig Saw Blade |
| Weight | 0.1 LB |

