- 2 Blades
- 3"
- Knife Edge
- Universal Style
- Jig Saw Blade
applications
- Linoleum
- Rubber
- Leather
features
- Fits all Craftsman® jig saws
- Heat-treated and austempered for durability
- Individually ground teeth for the sharpest edge
- High carbon steel
| Blade Type | Linoleum, Rubber & Leather Cutting |
| Family Name | 3 in Jig Saw Blade |
| Length | 3 in |
| Teeth Per Inch | N/A |
| Tooth Type | Knife Blade |
| Blade Material | Carbon Steel |
| Weight | 0.1 LB |

