Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Craftsman Tool9-28928

9-28928

Bi-Metal Reciprocating Saw Blade
Item #101879432
  • 6" Long
  • 18 TPI
  • for Metal Cutting
Craftsman Tool9-28928
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" Long
  • 18 TPI
  • for Metal Cutting

applications

  • Smooth metal

features

  • Package of five
Blade Type Metal Cutting
Length 6 in
Teeth Per Inch 18
Weight 0.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison