- 6 Pieces
- Jig Saw Blade Set
applications
- Fast cutting wood
- Fast metal
- Smooth metal
includes
- Two of each: 4" 24 TPI, 9" 6 TPI, 6" 14 TPI
| Blade Type | Wood Cutting |
| Length | 4 in |
| Family Name | 6 Piece Blade Set |
| Teeth Per Inch | 14 |
| Weight | 0.5 LB |
| Blade Type | Wood Cutting |
| Length | 4 in |
| Family Name | 6 Piece Blade Set |
| Teeth Per Inch | 14 |
| Weight | 0.5 LB |