- Hammer Drill/Driver Kit
- 20-volt Lithium-Ion Battery
- 1/2" Chuck
- Keyless
- 540.0 in lb Max Torque
description
- Features ratcheting all-metal, single sleeve chuck and 24 clutch settings. Variable speed, heavy-duty all-metal gearbox delivers up to 540 in lb of torque. Lithium SmartChip™ technology maximizes the run time and efficiency of the battery. Comes with two light weight lithium-ion batteries, a 50-minute charger and contractor grade utility bag.
| Voltage Rating | 20 V |
| RPM | 1300 rpm |
| Chuck Type | Keyless |
| Chuck Size | 1/2 in |
| Torque [Max] | 540 in lb |
| Cordless | Yes |
| Blows/Impacts Per Minute | 23400 blows/min |
| Type | Hammer Drill |
| Weight | 10.31 LB |
| EAN or UPC | 692042522215 |

