- Industrial Grade Tool Cart
- 46" Wide
- 42.5" High
- 24" Deep
- 13 Drawers
features
- 24,006 in³ of storage
- Roll cage construction creates a frame to support a complete collection of professional quality tools
- Designed for the most demanding professional work environments
- Industrial grade ball bearing drawer slides support up to 200 lb per drawer
- GRIPLATCH® drawer latching system secures each drawer closed
- 6" x 2" casters support up to 2,600 lb
- Cable activated tubular lock provides excellent security in a workplace
- Tubular side handle to comfortably push or pull storage system
- Includes drawer liners help hold tools in place and protect drawer surfaces and tools from scratches
- Combine with the Craftsman 46" wide 10 drawer top chest (009-29149) and full-height side locker (009-29216) for a complete storage solution
- Quality can be felt in the solid frame, the extra heavy-duty drawers and reinforced lid
includes
- (1) 41 7/8" W x 21 1/2" D x 4 1/8" H
- (1) 23 3/8" W x 21 1/2" D x 2" H
- (2) 23 3/8" W x 21 1/2" D x 3 1/8" H
- (2) 23 3/8" W x 21 1/2" D x 4 1/8" H
- (1) 23 3/8" W x 21 1/2" D x 8 1/2" H
- (1) 14 3/8" W x 21 1/2" D x 2" H
- (2) 14 3/8" W x 21 1/2" D x 3 1/8" H
- (2) 14 3/8" W x 21 1/2" D x 4 1/8" H
- (1) 14 3/8" W x 21 1/2" D x 8 1/2" H
| No. of Drawers | 13 |
| Depth | 24 in |
| Height | 42 1/2 in |
| Caster Type | 2 Swivel, 2 Fixed |
| Load Capacity [Max] | 2600 lbs |
| Weight | 431.0 LB |
| EAN or UPC | 721615194983 |

