- 14 Pieces
- 1 Center Punch
- 1 Prick Punch
- 6 Pin Punches
- 2 Line-Up Tools
features
- Bright red E-coat for high visibility and easy cleanup
| Set Includes | 1/16 in Pin Punch, 1/2 in Cold Chisel, 1/4 in Cold Chisel, 1/4 in Pin Punch, 1/8 in Pin Punch, 3/16 in Line-up Tool, 3/16 in Pin Punch, 3/32 in Pin Punch, 3/4 in Cold Chisel, 3/8 in Center Punch, 3/8 in Prick Punch, 5/32 in Line-up Tool, 5/32 in Pin Punch, 5/8 in Cold Chisel |
| Chisel Type | Cold |
| Punch Type | Line-Up, Aligning, Pin, Center, Prick |
| No. of Pieces | 14 |
| Family Name | 14 Piece Punch & Chisel Set |
| Weight | 2.91 LB |

