- 273 Piece
- Inch/Metric
- Mechanic's Tool Set
includes
- (1) 10 piece screwdriver bit set
- (2) 14 piece hex key sets
- (48) 1/4" drive sockets
- (5) 1/4" drive tools
- (91) 3/8" drive sockets
- (3) 3/8" drive tools
- (45) 1/2" drive sockets
- (3) 1/2" drive tools
- (38) wrenches
- (1) magnetic screwdriver handle
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 1/4 in, 1/2 in, 3/8 in |
| No. of Points | 6, 12 |
| No. of Pieces | 273 |
| Family Name | 273 Piece Mechanic's Tool Set |
| Weight | 41.73 LB |
| EAN or UPC | 714994817352 |


