- 1/8" - 4" External
- 1/4" - 4" Internal
- Internal & External Retaining Ring Plier Kit
- w/0.023" & 0.120" Tips
description
- For best results oil pliers regularly
features
- Precision broached jaws
- Spring return handles
includes
- 1 magnetic bit handle
- 7 piece screwdriver set
- Fitted, blow-molded case
- 5 drive tools
- 4 open end wrenches
- 11 hex keys
- 12 piece nutdriver set
- 1 spark plug socket
- Pliers
- Pliers with ratchet lock
- 61 standard sockets
- 20 deep sockets
- Pliers with adjustable stop
caution
- Not recommended for bias splices, troughed belts where common bar breakage is a concern, and where special metals are not available in Unibar configurations
| Retaining Ring Type | External, Internal |
| Tip Size - 15° Bent | 0.023 in, 0.12 in |
| External Ring Range | 1/8 in to 4 in |
| Straight Tip Size | 0.023 in, 0.12 in |
| Tip Size - 90° Bent | 0.023 in, 0.12 in |
| Internal Ring Range | 1/4 in to 4 in |
| Weight | 2.1 LB |

