- 14 Piece File Set
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Shape | Assorted |
| Set Includes | 8" Shoe Rasp, 10" Shoe Rasp, 8" Bastard Cut Mill, 10" Bastard Cut Mill, 8" Bastard Cut Flat, 10" Bastard Cut Flat, 8" Bastard Cut Half Round, 10" Bastard Cut Half Round, 8" Bastard Cut Round, 7" Taper, 4" Extra Slim Taper, 6" Extra Slim Taper, 7" Double Extra Slim Taper, 6" Round Chain Saw |
| Cut Style | Bastard Cut |
| No. of Files | 14 |
| Weight | 22.95 LB |

