- 25 Piece File Set
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Set Includes | 8" Shoe Rasp, 10" Shoe Rasp, 6" Bastard Cut Mill, 8" Bastard Cut Mill, 10" Bastard Cut Mill, 12" Bastard Cut Mill, 8" Bastard Cut Flat, 12" Bastard Cut Flat, 8" Bastard Cut Round, 6" Slim Taper, 7" Slim Taper, 6" Double Extra Slim Taper, 5" Tungsten Point, 6" Bastard Cut Round, 10" Bastard Cut Round, 10" Flat Multi-Kut, 10" All Pupose, 6 pc Needle File Set |
| Shape | Assorted |
| No. of Files | 25 |
| Cut Style | Bastard Cut |
| Weight | 6.3 LB |
| EAN or UPC | 726606010471 |

