- 6" Mill Bastard Cut File
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Length | 6 in |
| Shape | Mill |
| Cut Style | Bastard Cut |
| Weight | 0.2 LB |
| EAN or UPC | 726606019818 |
| NSN Number | 5110-01-429-6462 |
| Length | 6 in |
| Shape | Mill |
| Cut Style | Bastard Cut |
| Weight | 0.2 LB |
| EAN or UPC | 726606019818 |
| NSN Number | 5110-01-429-6462 |