- 6" Round Bastard Cut File
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Cut Style | Bastard Cut |
| Shape | Round |
| Length | 6 in |
| Weight | 0.13 LB |
| EAN or UPC | 726606019825 |
| NSN Number | 5110-01-429-6466 |
| Cut Style | Bastard Cut |
| Shape | Round |
| Length | 6 in |
| Weight | 0.13 LB |
| EAN or UPC | 726606019825 |
| NSN Number | 5110-01-429-6466 |