- 7" Slim Taper File w/Handle
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Length | 7 in |
| Shape | Triangular |
| Cut Style | Single-Cut |
| Weight | 0.3 LB |
| EAN or UPC | 726606019757 |
| NSN Number | 5110-01-429-6498 |
| Length | 7 in |
| Shape | Triangular |
| Cut Style | Single-Cut |
| Weight | 0.3 LB |
| EAN or UPC | 726606019757 |
| NSN Number | 5110-01-429-6498 |