- 8" Half Round Bastard Cut File w/Handle
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Shape | Half Round |
| Length | 8 in |
| Cut Style | Bastard Cut |
| Weight | 0.38 LB |
| EAN or UPC | 726606019795 |
| NSN Number | 5110-01-429-6550 |
| Shape | Half Round |
| Length | 8 in |
| Cut Style | Bastard Cut |
| Weight | 0.38 LB |
| EAN or UPC | 726606019795 |
| NSN Number | 5110-01-429-6550 |