- 3 Piece Handled File Set
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Cut Style | Bastard Cut |
| Shape | Mill, Round, Half Round |
| No. of Files | 3 |
| Set Includes | 8" Bastard Cut Mill, 8" Bastard Cut Half Round, 8" Bastard Cut Round |
| Weight | 1.1 LB |
| EAN or UPC | 726606019832 |
| NSN Number | 5110-01-429-6496 |

