- 5 Piece Handled File Set
description
- Proper tool storage recommended.
features
- Long-lasting high carbon steel
| Shape | Mill, Shoe Rasp, Round, Slim Taper, Half Round |
| Set Includes | 8" Shoe Rasp, 8" Bastard Cut Mill, 8" Bastard Cut Half Round, 8" Bastard Cut Round, 7" Slim Taper |
| Cut Style | Bastard Cut |
| No. of Files | 5 |
| Weight | 1.8 LB |
| EAN or UPC | 726606019764 |
| NSN Number | 5110-01-429-6446 |

