- Micro-Clicker Torque Wrench
- 3/8" Drive Size
- 25 to 250" lb Torque Range
- 1.000" lb Increment
- 14 11/16" Overall Length
features
- Accurate to +-4% of load requirement
- Scales stamped into housing show inch/metric torque settings
- Redesigned grip delivers hours of comfortable use that won't wear out
- Built from a combination of tough steel and plastic
- Rugged plastic case protects interior mechanisms when not in use
- Provides readings in ft lb and Nm
- Locking feature adjusts quick and easily
- Click feature makes the right torque clear and easy to read
| Increment | 1 in lb |
| Overall Length | 14.6875 in |
| Torque Range | 25 to 250 in lb |
| Manufacturer Name | CRAFTSMAN |
| Drive Size | 3/8 in |
| Accuracy | ± 4% CW |
| Weight | 2.94 LB |
| EAN or UPC | 99575630019 |

