- Micro-Clicker Torque Wrench
- 3/8" Drive Size
- 10 to 75 ft lb Torque Range
- 0.500 ft lb Increment
- 18" Overall Length
features
- Rugged plastic case protects interior mechanisms when not in use
- Accurate to +-4% of load requirement
- Provides readings in ft lb and Nm
- Locking feature adjusts quick and easily
- Click feature makes the right torque clear and easy to read
- Scales stamped into housing show inch/metric torque settings
- Redesigned grip delivers hours of comfortable use that won't wear out
- Built from a combination of tough steel and plastic
| Drive Size | 3/8 in |
| Torque Range | 10 to 75 ft lb |
| Increment | 0.5 ft lb |
| Accuracy | ± 4% CW |
| Overall Length | 18 in |
| Manufacturer Name | CRAFTSMAN |
| Weight | 3.65 LB |
| EAN or UPC | 99575630026 |

