- Micro-Clicker Torque Wrench
- 1/2" Drive Size
- 20 to 150 ft lb Torque Range
- 1.000 ft lb Increment
- 21 5/16" Overall Length
features
- Accurate to +-4% of load requirement
- Provides readings in ft lb and Nm
- Locking feature adjusts quick and easily
- Click feature makes the right torque clear and easy to read
- Scales stamped into housing show inch/metric torque settings
- Redesigned grip delivers hours of comfortable use that won't wear out
- Built from a combination of tough steel and plastic
- Rugged plastic case protects interior mechanisms when not in use
| Drive Size | 1/2 in |
| Torque Range | 20 to 150 ft lb |
| Overall Length | 21.3125 in |
| Manufacturer Name | CRAFTSMAN |
| Increment | 1 ft lb |
| Accuracy | ± 4% CW |
| Weight | 4.39 LB |
| EAN or UPC | 99575620010 |

