- 12" & 18" Capacity
- 4 Piece E-Z Hold™ Bar Clamp Set
features
- One hand operation
- All steel and iron construction for maximum clamping pressure
- Wood handles
| Clamp Type | Bar Clamp |
| Clamp Capacity [Max] | 12 in, 18 in |
| Clamp Capacity [Min] | 0 in |
| Depth of Throat from Center of Screw | 2 1/2 in |
| Spread [Max] | 18 in |
| Spread [Min] | 0 in |
| Weight | 9.35 LB |

