- 12" Capacity
- 3 1/2" Throat Depth
- Bar Clamp
features
- Forward/reverse action handle levers provides one-handed clamping control
- Quick releasing
- Reversible jaw converts clamp to a spreader
- Ergonomic cushioned handle and grip for maximum comfort
- Hold work pieces without marring them
- Padded v-groove design can clamp round materials
| Spread [Max] | 20 in |
| Clamp Capacity [Max] | 12 in |
| Clamp Capacity [Min] | 0 in |
| Finish | Black Industrial |
| Depth of Throat from Center of Screw | 3 1/2 in |
| Spread [Min] | 8 in |
| Clamp Type | Bar Clamp |
| Weight | 2.43 LB |
| EAN or UPC | 25104344881 |

