- 2 1/2" Capacity
- 2 Piece Ratchet Clamp Set
features
- Quick releasing
- Greater clamping pressure than spring clamps
- Variable clamping pressure
- Steel ratcheting mechanism
- Resin body
- V-groove jaws
- One hand operation
| Clamp Capacity [Min] | 0 in |
| Finish | Resin |
| Depth of Throat from Center of Screw | N/A |
| Clamp Capacity [Max] | 2.5 in |
| Clamp Type | Ratchet Clamp |
| Weight | 0.8 LB |

