- 2 1/4" Capacity
- 2 Piece 8" Diamond Metal Ratchet Clamp Set
applications
- Dowels
- Pipe
- PVC
features
- Metal v-notch jaws
- Soft rubber pads snap over metal
- Hold work pieces without marring them
includes
- Two sets of interchangeable jaws and locking pins
| Depth of Throat from Center of Screw | N/A |
| Clamp Type | Ratchet Clamp |
| Clamp Capacity [Max] | 2.25 in |
| Clamp Capacity [Min] | 0 in |
| Weight | 13.6 LB |

