- 2 1/4" Capacity
- Needle Nose Ratchet Clamp
features
- Requires minimal strength to operate
- Each time the clamp ratchets, the jaw's force increases
- Quick release jaws
- Removable padded tips for welding
- Resists rust and corrosion
- Soft over-mold handle grips
| Clamp Capacity [Max] | 2.25 in |
| Clamp Type | Ratchet Clamp |
| Depth of Throat from Center of Screw | N/A |
| Clamp Capacity [Min] | 0 in |
| Weight | 6.05 LB |

